Zoro Homepage

Steel Pin, 3/4 in L, 2 mm, Galvanized, Offset Round Head, 0 Degrees

  • Mfr # NM-075

  • Zoro # G711631583


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Gauge
2 mm
Finish
Galvanized
Head Type
Offset Round
Collation Angle
0 Degrees
Shank Diameter
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM-075
Zoro #
G711631583
UPC #
000346811247
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3/4 in
Shank Diameter
2 mm
Head Diameter
1/4 in
Penny Size
10D

Details

Item
Steel Pin
Gauge
2 mm
Finish
Galvanized
Head Type
Offset Round
Collation Angle
0 Degrees
Material
Carbon Steel
Point Type
Chisel
Collation Configuration
Strip
Includes
22-Shot Collated Magazine
Compatible with Manufacturer Model Number
GNB18V-12N
For Use With
GNB18V-12 Cordless 18V Concrete Nailer
Collation Quantity
22
Standards
ICC Certified
Product Type
Concrete Nails
Compatible Manufacturer Model Number
GNB18V-12N
Compatible Manufacturer Part Number
GNB18V-12N
Compatible with Manufacturer Model No.
GNB18V-12N
Compatible with Mfr. Model No.
GNB18V-12N
For Use with Mfr Model Number
GNB18V-12N
For Use With Mfr. Model Number
GNB18V-12N
Compatible Pump Manufacturer Part Number
GNB18V-12N
Compatible Mfr. Model Number
GNB18V-12N

Description

Steel Pin 3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.