Shop BOSCH
See all product information
Create Account
Stick Light Kit, 18V DC, 300 lm
- Mfr # GLI12V-300N + GBA12V30
- Zoro # G506350750
product price:Â
$
119.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Capacity
4.0 Ah
Tool Weight
0.34 lb
Included Charger
No
Tool Length
2 3/16 in
Brightness Level
300 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLI12V-300N + GBA12V30
- Zoro #
- G506350750
- UPC #
- 000346493788
- Country of Origin
- Multiple
Dimensions
- Tool Length
- 2 3/16 in
- Tool Width
- 2 in
- Maximum Height
- 7 3/16 in
Details
- Battery Capacity
- 4.0 Ah
- Tool Weight
- 0.34 lb
- Item
- Stick Light Kit
- Included Charger
- No
- Brightness Level
- 300 lm
- Product Type
- Stick Light
- Battery Model Number
- GBA12V30
- Battery Platform
- 12V MAX*
- Mount Type
- Belt Clip, Hang Hook
- Power Source
- Cordless
- Number of Batteries Included
- 1
- Cordless Tool Kit Contents
- Bare Tool, Battery
- Standards
- CSA, cULus
- Number of Light Output Modes
- 1
- Maximum Head Rotation Angle
- 56 Degrees
- Maximum Brightness Level
- 300 lm
- Battery Manufacturer Part Number
- GBA12V30
- Number of Chargers Included
- 0
- Voltage
- 18V DC
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Stick Light Kit, Product Type Stick Light, Battery Platform 12V MAX*, Brightness Level 300 lm, Mount Type Belt Clip, Hang Hook, Maximum Head Rotation Angle 56 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 4.0 Ah, Voltage 18V DC, Battery Included / Bare Tool Battery Included, Battery Model Number GBA12V30, Included Charger No, Maximum Brightness Level 300 lm, Maximum Height 7 3/16 in, Number of Batteries Included 1