Zoro Homepage

Storage Box Drawer with Plastic, 3-5/8" H x 12 1/2 in W

  • Mfr # LST92-OD

  • Zoro # G5319456


product price: $16.00
/ea

Key Features

Color
Blue
Material
Plastic
Features
Durable and Light Weight, Integrated Handle - Comfortable to Carry and Transport, Open Top Drawer
Number of Compartments
1
Overall Width
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LST92-OD
Zoro #
G5319456
UPC #
000346450910
Country of Origin
Germany

Dimensions

Overall Width
12 1/2 in
Length
14 1/2 ft
Width
12 1/2 ft
Height
2 in
Overall Length
14 1/4 in
Outside Length
12-1/2"
Overall Height
3-5/8"
Overall Depth
3 5/8 in
Depth
14-1/2'

Details

Item
Storage Box Drawer
Color
Blue
Material
Plastic
For Use With
Tool Boxes
Features
Durable and Light Weight, Integrated Handle - Comfortable to Carry and Transport, Open Top Drawer
Number of Compartments
1
ESD Conductive
No
Includes
Deep Drawer
Number of Shelves
1
Compatible with Manufacturer Model No.
L-BOXX-2, L-BOXX-3D, L-BOXX-4
Compatible with Product Type
Bolts, Screws, Small Parts
Style
Storage Box Drawer

Description

Storage Box Drawer,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.