Zoro Homepage

Straight Router Bit, 1/2 Cutting dia.

  • Mfr # 85635B

  • Zoro # G6756874


product price: $37.89
/ea

Key Features

Shape
Straight
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Cutter Dia.
1 in
Length of Cut
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85635B
Zoro #
G6756874
UPC #
000346625486
Country of Origin
Taiwan, Province of China

Dimensions

Cutter Dia.
1 in
Length of Cut
1/2 in
Overall Length
1/2 in
Flute Length (In.)
1/2
Depth of Cut (In.)
1
Overall Length (In.)
1/2
Cutting Length (In.)
1/2
Shank Length (In.)
1/2
Shank Dia. (In.)
1/4
Cutting Dia. (In.)
1/2
Flute Length
1/2 in

Details

Shape
Straight
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Number of Flutes
2
Material
Carbide Tipped
Application
Woodworking
Sub-Category
Straight
Item
Straight Cut Profile Router Bit
Drilling Tool Configuration
Individual
End Mill Application
Finishing
Primary Material Application
Wood
Primary Material Application ISO Code
O

Description

Straight Cut Profile Router Bit, Carbide Tipped, 1 in Cutter Dia., Fractional Inch, 1/2 in, 1/2 in, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.