Zoro Homepage

Straight Router Bit, 1/8 Cutting dia.

  • Mfr # 85987MC

  • Zoro # G6756908


product price: $30.89
/ea

Key Features

Shape
Straight
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Cutter Dia.
1/4 in
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85987MC
Zoro #
G6756908
UPC #
000346625578
Country of Origin
United States

Dimensions

Cutter Dia.
1/4 in
Length of Cut
1 in
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Cutting Dia. (In.)
1/8
Flute Length (In.)
1
Cutting Length (In.)
1/2
Shank Dia. (In.)
1/4
Depth of Cut (In.)
1/2
Overall Length (In.)
2-1/2
Shank Length (In.)
1-1/2
Flute Length
1 in
Shank Length
1 1/2 in

Description

Straight Cut Profile Router Bit, Carbide Tipped, 1/4 in Cutter Dia., Fractional Inch, 1 in, 2 1/2 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.