
Super Plus Spark Plug(Pr-Ea/Bx-10), 7927
Mfr # 7927
Zoro # G5850596
product price: $2.19
/eaSold in multiples of 4 for $8.76
Key Features
Thread Reach
19.00 mm
Hex Size
16.00 mm
Gap Size
0.80 mm
Ground Electrode Tip Design
Tapered V-Profile
Seat Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7927
Zoro #
G5850596
UPC #
884109671183
Country of Origin
Unknown
Dimensions
Hex Size
16.00 mm
Gap Size
0.80 mm
Thread Dia.
14.00 mm
Details
Thread Reach
19.00 mm
Ground Electrode Tip Design
Tapered V-Profile
Seat Type
Flat
Configuration
Standard
Heat Range
8
Number of Ground Electrode
1
Resistance
6000 ohm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.