
SUPPRESSED SPARK PLUG(PR-EA/BX-4)
Mfr # 9622
Zoro # G002144549
product price: $16.69
/eaKey Features
Seat Type
Flat
Gap Size
1.00 mm
Center Electrode Material
Iridium (Tip)
Thread Reach
26.50 mm
Ground Electrode Tip Design
Pin-to-Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9622
Zoro #
G002144549
UPC #
887000000000
Country of Origin
Unknown
Dimensions
Gap Size
1.00 mm
Hex Size
16.00 mm
Thread Dia.
14.00 mm
Details
Seat Type
Flat
Center Electrode Material
Iridium (Tip)
Thread Reach
26.50 mm
Ground Electrode Tip Design
Pin-to-Pin
Configuration
Standard
Resistance
6000 ohm
Heat Range
8
Number of Ground Electrode
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.