Zoro Homepage

Table Saw, 8.25 in Dia, 5500 RPM

  • Mfr # GTS18V-08N

  • Zoro # G811631537


original price: $481.99
8% off
new price: $439.00
/ea
Free Shipping & Returns

Key Features

Blade Dia.
8 1/4 in
Max. Cut Width Right of Blade
25 in
Voltage
18 V DC
Bevel Angle Range
-2 Degrees to 47 Degrees
Max. Cutting Depth @ 45 Deg.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS18V-08N
Zoro #
G811631537
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
8 1/4 in
Max. Cut Width Right of Blade
25 in
Max. Cutting Depth @ 45 Deg.
1 3/4 in
Overall Width
24 in
Overall Height
13 in
Blade Diameter
8 1/4 in
Cutting Width Right of Blade - Maximum
25 in
Cutting Depth at 45 Degrees - Maximum
1 3/4 in

Details

Item
Table Saw
Voltage
18 V DC
Bevel Angle Range
-2 Degrees to 47 Degrees
Max. Blade Speed
5,500 RPM
Cordless Tool Kit Contents
8-14 in Carbide-Tipped Blade, Adjustment Wrench, Blade Wrench, Miter Gauge, PROFACTOR(TM) 18V 8-1/4 in Portable Table Saw (GTS18V-08), Push Stick, Rip Fence with Auxiliary Fence, Smart Guard System, Table Insert
Battery Model No.
GBA18V120; GBA18V60; GBA18V80
Stand Included
Yes
Includes
8-14 in Carbide-Tipped Blade, Adjustment Wrench, Blade Wrench, Miter Gauge, PROFACTOR(TM) 18V 8-1/4 in Portable Table Saw (GTS18V-08), Push Stick, Rip Fence with Auxiliary Fence, Smart Guard System, Table Insert
Charger Included
Yes
Power Source
Cordless
Brushless Motor
Yes
Table Saw Type
Portable
Motor Type
Brushless
Includes Stand
Stand Included
Blade Speed - Maximum
5,500 RPM
Number of Batteries Included
0
Number of Chargers Included
0
Includes Battery
Tool Only

Description

Table Saw, Voltage 18 V DC, Blade Dia. 8 1/4 in, Battery Capacity Not Applicable, Brushless Motor Yes, Overall Height 13 in, Overall Width 24 in, Includes 8-14 in Carbide-Tipped Blade, Adjustment Wrench, Blade Wrench, Miter Gauge, PROFACTOR(TM) 18V 8-1/4 in Portable Table Saw (GTS18V-08), Push Stick, Rip Fence with Auxiliary Fence, Smart Guard System, Table Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.