Zoro Homepage

Table Saw Accessories, For Table Saw

  • Mfr # GTA570

  • Zoro # G210111999


product price: $129.00
/ea
Free Shipping & Returns

Key Features

For Use With
Table Saw
Length
32 in
Material
Steel
Height
24 in
Features
Fast Set Up, Folding, Manageable Size, Practical Table-Saw Stand Model, Robust, Stability, Trouble-Free Latching System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTA570
Zoro #
G210111999
UPC #
000346808391
Country of Origin
China

Dimensions

Length
32 in
Height
24 in
Width
38 in
Overall Length
32 in
Overall Height
24 in
Overall Width
38 in

Details

Item
Table Saw Accessories
For Use With
Table Saw
Material
Steel
Features
Fast Set Up, Folding, Manageable Size, Practical Table-Saw Stand Model, Robust, Stability, Trouble-Free Latching System
Compatible Brand
Bosch
Product Type
Folding Table Stand
Compatible Product Type
Table Saw
Compatible Manufacturer Model Number
GTS18V-08

Description

Table Saw Accessories, For Use With Table Saw, Length 32 in, Width 38 in, Height 24 in, Material Steel, Features Fast Set Up, Folding, Manageable Size, Practical Table-Saw Stand Model, Robust, Stability, Trouble-Free Latching System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.