Zoro Homepage

Table Saw Kit, 8.25 in Dia, 5500 RPM

  • Mfr # GTS18V-08N14

  • Zoro # G411755428


product price: $679.00
/ea
Free Shipping & Returns

Key Features

Blade Dia.
8 1/4 in
Max. Cut Width Right of Blade
25 in
Voltage
18 V DC
Bevel Angle Range
-2 Degrees to 47 Degrees
Max. Cutting Depth @ 45 Deg.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS18V-08N14
Zoro #
G411755428
UPC #
000346665581
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
8 1/4 in
Max. Cut Width Right of Blade
25 in
Max. Cutting Depth @ 45 Deg.
1 3/4 in
Overall Width
24 in
Overall Height
13 in
Cutting Width Right of Blade - Maximum
25 in
Cutting Depth at 45 Degrees - Maximum
1 3/4 in
Blade Diameter
8 1/4 in

Details

Item
Table Saw Kit
Voltage
18 V DC
Bevel Angle Range
-2 Degrees to 47 Degrees
Max. Blade Speed
5,500 RPM
Cordless Tool Kit Contents
18V Charger, 8-14 in Carbide-Tipped Blade, Adjustment Wrench, Blade Wrench, GBA18V80 18V CORE18V(R) Lithium-Ion 8Ah High Power Battery, GTS18V-08 18V 8-1/4 in Portable Table Saw, Miter Gauge, Push Stick, Rip Fence with Auxiliary Fence, Smart Guard System, Table Insert
Battery Capacity
8 Ah
Stand Included
Yes
Charger Included
Yes
Includes
18V 8-1/4 in Portable Table Saw (GTS18V-08), 18V Charger, 18V CORE18V(R) Lithium-Ion 8 Ah High Power Battery (GBA18V80), 8-14 in Carbide-Tipped Blade, Adjustment Wrench, Blade Wrench, Miter Gauge, Push Stick, Rip Fence with Auxiliary Fence, Smart Guard System, Table Insert
Table Saw Type
Portable
Battery Model No.
GBA18V120; GBA18V60; GBA18V80
Brushless Motor
Yes
Power Source
Cordless
Blade Speed - Maximum
5,500 RPM
Includes Battery
Battery Included
Battery Manufacturing Model Number
GBA18V120, GBA18V60, GBA18V80
Motor Type
Brushless
Includes Stand
Stand Included

Description

Table Saw Kit, Voltage 18 V DC, Blade Dia. 8 1/4 in, Battery Capacity 8 Ah, Brushless Motor Yes, Overall Height 13 in, Overall Width 24 in, Includes 18V 8-1/4 in Portable Table Saw (GTS18V-08), 18V Charger, 18V CORE18V(R) Lithium-Ion 8 Ah High Power Battery (GBA18V80), 8-14 in Carbide-Tipped Blade, Adjustment Wrench, Blade Wrench, Miter Gauge, Push Stick, Rip Fence with Auxiliary Fence, Smart Guard System, Table Insert

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.