Zoro Homepage
This item is Discontinued.
Bosch Table Saw Stand, 20in. L TS1002

Table Saw Stand, 20in. L (Discontinued)

  • Mfr # TS1002
  • Zoro # G9469494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1002
Zoro #
G9469494
UPC #
000346313291
Country of Origin
Taiwan, Province of China

Dimensions

Height
4 in
Width
29 in
Length
20 in

Details

Item
Table Saw Stand
For Use With
Mfr. No. 4100 and GTS1031
Features
Provides Added Material Support for Large Work Pieces, Sliding Support Rods Store Under Table Top
Material
Metal
Includes
Outfeed Support Assembly

Description

Table Saw Stand, For Use With Mfr. No. 4100 and GTS1031, Length 20 in, Width 29 in, Height 4 in, Material Metal, Features Provides Added Material Support for Large Work Pieces, Sliding Support Rods Store Under Table Top, Includes Outfeed Support Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.