Zoro Homepage
This item is Discontinued.
Bosch Table Saw Stand, 20in L. TS1003

Table Saw Stand, 20in L. (Discontinued)

  • Mfr # TS1003
  • Zoro # G9469503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1003
Zoro #
G9469503
UPC #
000346313307
Country of Origin
Taiwan, Province of China

Dimensions

Height
4 in
Length
12 in
Width
21 1/2 in

Details

Item
Table Saw Stand
For Use With
Mfr. No. 4100 and GTS1031
Material
Aluminum
Features
Provides Added Material Support for Large Work Pieces, Sliding Support Rods Store Under Table Top
Includes
Support for Table Saw

Description

Table Saw Stand, For Use With Mfr. No. 4100 and GTS1031, Length 12 in, Width 21 1/2 in, Height 4 in, Material Aluminum, Features Provides Added Material Support for Large Work Pieces, Sliding Support Rods Store Under Table Top, Includes Support for Table Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.