Zoro Homepage

TableSawOutfeedSupportAssembly, 23.25inL

  • Mfr # TS1015

  • Zoro # G211631632


product price: $69.00
/ea

Key Features

For Use With
GTS15-10 Table Saw
Length
23.25 in
Includes
Outfeed Support Assembly
Features
Extends 14 in and Stores Flush to Table, Extends Working Depth of Bosch GTS15-10 10 in Table Saw, Hardened Metal Construction with Aluminum Mounts, Table Saw Rear Outfeed Support Extension
Width
27 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1015
Zoro #
G211631632
UPC #
000346811414
Country of Origin
Taiwan, Province of China

Dimensions

Length
23.25 in
Width
27 1/2 in
Overall Length
23 1/4 in
Height
4 1/4 in
Overall Width
27 1/2 in
Overall Height
4 1/4 in

Details

Item
Table Saw Outfeed Support Assembly
For Use With
GTS15-10 Table Saw
Includes
Outfeed Support Assembly
Features
Extends 14 in and Stores Flush to Table, Extends Working Depth of Bosch GTS15-10 10 in Table Saw, Hardened Metal Construction with Aluminum Mounts, Table Saw Rear Outfeed Support Extension
Material
Metal
Product Type
Table Saw Outfeed Support
Compatible Product Type
GTS15-10 Table Saw

Description

TableSawOutfeedSupportAssembly,23.25inL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.