Zoro Homepage

Thermal Camera, 50 mK, 320 x 240 Display, 53 Degrees x 43 Degrees

  • Mfr # GTC400C

  • Zoro # G805347383


product price: $1,399.00
/ea
Free Shipping & Returns

Key Features

Field of View
53 Degrees x 43 Degrees
Thermal Sensitivity
50 mK
Focus Method
Fixed
Display Resolution
320 x 240
Visual Light Resolution
30 MP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC400C
Zoro #
G805347383
UPC #
000346648935
Country of Origin
Malaysia

Dimensions

Display Size
3.5 in
Manufacturer Warranty Length
2 yr

Description

Thermal Camera, Temperature Alerts Normal Body Temperature, Frame Rate Not Applicable, Visual Light Resolution 30 MP, Calibration Certificate Type Not Certified, Alert Type Digital Display, Data Transfer Type Wireless, Digital Display Screen Type TFT LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 0.99, Minimum Emissivity Setting 0.99, Thermal Sensitivity 50 mK, Minimum Focus Distance 0.3 m, Minimum Operating Temperature Degrees F 14 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.