Shop BOSCH
See all product information
Create Account
Threaded Rod Cutter
- Mfr # GGC18V-12N
- Zoro # G923956115
product price:Â
$
365.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Weight
7.5 lb
Manufacturer Warranty Length
5 yr
Overall Length
8.3 in
Power Source
Cordless
Includes
GGC18V-12 18V Threaded Rod Cutter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GGC18V-12N
- Zoro #
- G923956115
- UPC #
- 0000346825435
- Country of Origin
- China
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Overall Length
- 8.3 in
- Overall Width
- 10.6 in
- Overall Height
- 4.3 in
- Fits Chest Size
- LED Worklight - Illuminates Dimly Lit Areas for Better Workpiece Visibility
- Length
- 8.3 in
Details
- Item
- Threaded Rod Cutter
- Tool Weight
- 7.5 lb
- Power Source
- Cordless
- Includes
- GGC18V-12 18V Threaded Rod Cutter
- Grip Style
- Ergonomic
- Compatible Battery Manufacturer Part Number
- BAT000 to BAT999, EXBA18V-000 to EXBA18V-999, GBA18V-000 to GBA18V-999, GBA18V000 to GBA18V999
- Battery Model Number
- BAT000 to BAT999, EXBA18V-000 to EXBA18V-999, GBA18V-000 to GBA18V-999, GBA18V000 to GBA18V999
- Features
- LED Worklight - Illuminates Dimly Lit Areas for Better Workpiece Visibility
- Cordless Tool Kit Contents
- GGC18V-12 18V Threaded Rod Cutter
- Battery Platform
- CORE18V, Expert 18V
- Cutting Capacities
- 1/2 in Steel, 1/4, 3/8, 3/8 in Stainless Steel
- Voltage
- 18 V DC
- Compatible Use On
- Threaded Rod
Description
Threaded Rod Cutter, Product Type Threaded Rod Cutter, Battery Platform CORE18V, Expert 18V, Cutting Capacities 1/2 in Steel, 1/4, 3/8, 3/8 in Stainless Steel, Cordless Tool Kit Contents GGC18V-12 18V Threaded Rod Cutter, Battery Capacity 2 Ah, 4 Ah, 6 Ah, 8 Ah, 12 Ah, 15 Ah, Power Source Cordless, Includes Batteries No, Voltage 18 V DC, Battery Model Number BAT000 to BAT999, EXBA18V-000 to EXBA18V-999, GBA18V-000 to GBA18V-999, GBA18V000 to GBA18V999
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.