TiN Jobber Length Drill Bit 3pk.
Mfr # TI2153
Zoro # G0974185
product price: $16.19
/eaSold in multiples of 3 for $48.57
Key Features
Overall Length
5.25 inches
Drill Bit Point Angle
135°
Drill Bit Size
#31
Shank Dia.
0.375 inches
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI2153
Zoro #
G0974185
UPC #
346333022
Country of Origin
China
Dimensions
Overall Length
5.25 inches
Drill Bit Size
#31
Shank Dia.
0.375 inches
Details
Item
13/32In SP Jobber 3/8 Red Drill Bit,PK3
Drill Bit Point Angle
135°
Finish - Machining
TiN
Number of Pieces
3
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Description
13/32In SP Jobber 3/8 Red Drill Bit,PK3, Drill Bit Size #31, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.