TiN Jobber Length Drill Bit 6pk.
Mfr # TI4157
Zoro # G0974255
product price: $14.19
/eaSold in multiples of 6 for $85.14
Key Features
Drill Bit Point Angle
135°
Shank Dia.
0.375 inches
Finish - Machining
TiN
Number of Pieces
6
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TI4157
Zoro #
G0974255
UPC #
346332926
Country of Origin
China
Dimensions
Overall Length
5.75 inches
Shank Dia.
0.375 inches
Details
Item
15/32In SP Jobber 3/8 Red Drill Bit,PK6
Drill Bit Point Angle
135°
Finish - Machining
TiN
Number of Pieces
6
Drill Bit Grouping
Drill Bit
Description
15/32In SP Jobber 3/8 Red Drill Bit,PK6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.