TiN Jobber Length Drill Bit 6pk.
Mfr # TI4158
Zoro # G0974261
product price: $14.99
/eaSold in multiples of 6 for $89.94
Key Features
Drill Bit Point Angle
135°
Drill Bit Size
#2
Shank Dia.
0.375 inches
Finish - Machining
TiN
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TI4158
Zoro #
G0974261
UPC #
346332933
Country of Origin
China
Dimensions
Overall Length
5.875 inches
Drill Bit Size
#2
Shank Dia.
0.375 inches
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135°
Finish - Machining
TiN
Drill Bit Grouping
Drill Bit
Number of Pieces
6
Measurement System
Wire
Description
Jobber Length Drill Bit, Drill Bit Size #2, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.