Zoro Homepage
This item is Discontinued.
Bosch Tire Balancer and Changer, 37.5In F00E900832810

Tire Balancer and Changer, 37.5In (Discontinued)

  • Mfr # F00E900832810
  • Zoro # G9941382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F00E900832810
Zoro #
G9941382
UPC #
077212004904
Country of Origin
Italy

Dimensions

Max. Rim Width
13.0 in
Max. Tire Dia.
Up to 37.5 in
Dimensions
51 in D x 39 in W x 53 in H
Max Rim Dia.
26 in
Shaft Size
40mm

Details

Material
Steel
For Use With
Cars
Features
Manual Data Entry, Fast Reliable Installation, Small Footprint, Maximize Your Floor Space, Manual Positioning Pedal, Locks Wheel In Place for Accurate Weight Placement, Multiple Balancing Programs and Weight Placement Options, Proven Swing Arm Design for Simple Intuitive Operation, Rigid Construction Prevents Rim Damage
Average Balancing Speed
290 to 300 rpm
Item
Tire Balancer and Changer
Drive System
Programmable Drive System and DC Motor
Includes
Balancer, Quick Nut 3mm, Standard Centering Flange 40mm X 3mm, Balancing Cone (1.65 in to 2.54 in), Balancing Cone (2.12 in to 3.13 in), Balancing Cone (2.95 in to 4.39 in), Manual Vernier Caliper, Weight Pliers, Width Caliper, Calibration Weight, Changer, Tire Lever, Lubricant Bracket / Container, Plastic Jaw Protectors
Power Requirements
110V, 60 Hz
Balancing Accuracy
+/-1g +/-5%
Max. Tire Weight
143 lb
Cycle Time
6 sec

Description

Tire Balancer and Changer, Balancing Accuracy +/-1g +/-5 Percent, Average Balancing Speed 290 to 300 rpm, Cycle Time 6 sec, Drive System Programmable Drive System and DC Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.