Titanium Drill Bit Set, High Speed Steel
Mfr # TI21A
Zoro # G311631563
product price: $42.49
/eaKey Features
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Overall Length
1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Primary Material Application
Bronze, Cast Iron, Copper, Plastic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI21A
Zoro #
G311631563
UPC #
000346471519
Country of Origin
China
Dimensions
Overall Length
1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Largest Drill Bit Size
1/2 in
Smallest Drill Bit Size
1/16 in
Drill Bit Size
(1) 1/2 in, (1) 11/64 in, (1) 13/64 in, (1) 15/64 in, (1) 3/32 in, (1) 3/8 in, (1) 5/16 in, (1) 5/32 in, (1) 7/32 in, (1) 7/64 in, (1) 9/64 in, (2) 1/16 in, (2) 1/4 in, (2) 1/8 in, (2) 3/16 in, (2) 5/64 in
Details
Item
Jobber Length Drill Bit Set
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Primary Material Application
Bronze, Cast Iron, Copper, Plastic, Steel
Finish - Machining
TiN
Number of Drill Bits
21
Material Grade - Machining
General Purpose
Drill Bit Point Type
Split Point
Drill Bit Case Type
Plastic
Shank Type - Machining
Straight with Three Flats
Description
Jobber Length Drill Bit Set, Number of Drill Bits 21, Material - Machining High Speed Steel, Finish - Machining TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.