Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bosch Tool Box Dolly W/Handle, 275 lb. L-CART

Tool Box Dolly W/Handle, 275 lb. (Discontinued)

  • Mfr # L-CART
  • Zoro # G5244206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-CART
Zoro #
G5244206
UPC #
000346437515
Country of Origin
Germany

Dimensions

Overall Height
43"
Wheel Diameter
2"
Noseplate Width
19-1/2"
Overall Width
19-1/2"
Noseplate Depth
32"
Overall Depth
32"
Platform Width
19 1/2 in
Platform Height
3-1/4"
Platform Length
32 in

Details

Item
Folding Hand Truck
Color
Blue
Material
Steel
For Use With
Mfr. No. LBOXX
Load Capacity
275 lb.
Wheel Type
Rubber
Handle Type
Telescoping
Platform Material
Steel

Description

Folding Hand Truck, Color Blue, For Use With Mfr. No. LBOXX, Material Steel, Overall Depth 32 In., Overall Width 19-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.