Zoro Homepage

Tool Module, Bluetooth, 100 ft Range

  • Mfr # GCY42

  • Zoro # G008415254


product price: $23.00
/ea

Key Features

Features
Overload and Charge Alerts, Tool Module for Plug-in Bluetooth Connectivity
Width
1 1/4 in
Size
0.275 in x 1.18 in x 1.18 in
Signal Range
100 ft
Tag Type
Bluetooth Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCY42
Zoro #
G008415254
UPC #
000346627879
Country of Origin
Poland

Dimensions

Width
1 1/4 in
Size
0.275 in x 1.18 in x 1.18 in
Overall Length
1 1/5 in
Height
1/2 in

Details

Item
Tool Module
Features
Overload and Charge Alerts, Tool Module for Plug-in Bluetooth Connectivity
Signal Range
100 ft
Tag Type
Bluetooth Connector
Replacement Battery
CR2032
Wireless Connection
Bluetooth
Number of Tags Included
1
Includes
GCY42 Bluetooth Tool Module
Series
Bluehound
Attachment
Tool Interface

Description

Bluetooth Tool Module, Tag Type Bluetooth Connector, Number of Tags Included 1, Signal Range 100 ft, Overall Height 1/2 in, Overall Length 1 3/16 in, Overall Width 1 3/16 in, Replacement Battery CR2032, Series Bluehound, Size 0.275 in x 1.18 in x 1.18 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.