Tool Organizer with Plastic, 1-3/4" H x 10 1/2 in W

  • Mfr # ORG53-RED

  • Zoro # G6141405


product price: $28.00
/ea

Key Features

Color
Gray, Red
Material
Plastic
For Use With
Bosch Transport System
Features
32 Compartments
Height
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORG53-RED
Zoro #
G6141405
UPC #
000346458435
Country of Origin
Germany

Dimensions

Height
1 3/4 in
Overall Height
1-3/4"
Length
10 1/2 in
Overall Length
10 1/2 in
Overall Width
10 1/2 in
Overall Depth
1 3/4 in
Width
10 1/2 in

Details

Item
Tool Organizer
Color
Gray, Red
Material
Plastic
For Use With
Bosch Transport System
Features
32 Compartments
Includes
Organizer
ESD Conductive
No
Compatible with Product Type
Bits, Blades, Fasteners, Hand Tools
Tool Storage Type Included
Adjustable Compartment Organizer
Used With Bin or Container Style
Compartment Box

Description

Storage Box Bin Cups, Compatible with Product Type Bits, Blades, Fasteners, Hand Tools, Features 32 Compartments, For Use With Bosch Transport System, Includes Organizer, Material Plastic, Overall Depth 1 3/4 in, Overall Height 1-3/4 In., Overall Width 10 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.