Track Saw Kit, 18V DC, 5,500 RPM

  • Mfr # GKT18V-20GCL14/GBA18V80

  • Zoro # G400720666


product price:  $974.47
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Dia.
5 1/2 in
Includes
(1) 5 1/2 in Track Saw Blade, (1) Blade Wrench, (1) VAC024 Vacuum Hose Adapter, (1) Dust Bag, (1) L-BOXX-3 Carrying Case
Blade Side
Right
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GKT18V-20GCL14/GBA18V80
Zoro #
G400720666
UPC #
000346641837
Country of Origin
Multiple

Dimensions

Blade Dia.
5 1/2 in
Max. Cutting Depth @ 0 Deg.
2 in
Max. Cutting Depth @ 45 Deg.
1 1/4 in
Tool Length
14 1/2 in
Arbor Size
20 mm
Overall Length
14 1/2 in
Cutting Depth at 0 Degrees - Maximum
2 in
Blade Diameter
5 1/2 in
Cutting Depth at 45 Degrees - Maximum
1 1/4 in

Details

Item
Track Saw Kit
Voltage
18 V DC
Includes
(1) 5 1/2 in Track Saw Blade, (1) Blade Wrench, (1) VAC024 Vacuum Hose Adapter, (1) Dust Bag, (1) L-BOXX-3 Carrying Case
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
1 Degrees Left to 47 Degrees Right
Tool Weight
9 lb
Battery Model No.
GBA18V80
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Speed Control
Variable
Series
PROFACTOR
Battery Capacity
8 Ah
Brushless Motor
Yes
Charger
Mfr. No. BC1880
Cordless Tools Included
Track Saw
Battery Included
GBA18V80
Number of Batteries Included
2
Number of Tools
4
Battery Series
PROFACTOR
Charger Model
BC1880
Variable Speed
Yes
Arbor Shape
Round
Track Included
No
Max. Blade Speed
5,500 RPM
Case Included
Yes
Battery Manufacturing Model Number
GBA18V80
Includes Case
Case Included
Blade Speed - Maximum
5,500 RPM
Charger Manufacturing Model Number
BC1880
Motor Type
Brushless
Includes Battery
Battery Included

Description

Track Saw Kit, Cordless, Series PROFACTOR, Blade Dia. 5 1/2 in, Max. Blade Speed 5,500 RPM, Arbor Size 20 mm, Arbor Shape Round, Blade Side Right, Bevel Angle Range 1 Degrees Left to 47 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 in, Max. Cutting Depth @ 45 Deg. 1 1/4 in, Track Included No, Variable Speed Yes, Tool Length 14 1/2 in, Tool Weight 9 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Voltage 18 V DC, Number of Batteries Included 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.