Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trim Bit 1/2, 1/2 Shk. W/B.B., 2 Flt., C.T.

  • Mfr # 85441M

  • Zoro # G809145428


product price: $30.25
/ea

Key Features

Material - Machining
Carbide Tipped
Cutter Dia.
0.5 in
Overall Length
3-1/4 in
Shank Dia.
1/2 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85441M
Zoro #
G809145428
UPC #
346278026
Country of Origin
Taiwan, Province of China

Dimensions

Cutter Dia.
0.5 in
Overall Length
3-1/4 in
Shank Dia.
1/2 in
Shank Length (In.)
2.25 in
Overall Diameter
1/2 in
Flute Length
1 in
Cutting Edge Length
1 in

Details

Material - Machining
Carbide Tipped
Number of Flutes
2
Item
Trim
Color
Blue
Type of Cut
Flush
Router Bit Type
Flush Trim
Bearing Included
Yes

Description

Trim Bit 1/2, 1/2 Shk. W/B.B., 2 Flt., C.T.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.