Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripod, Heavy-Duty, AdjustableAluminum

  • Mfr # BT 250

  • Zoro # G105948327


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Length
38 7/25 in, 98 2/5 in
Includes
(1) BT 250 98 In. Heavy-Duty Tripod
Color
Silver
Construction
Aluminum
Characteristics
Easy to Handle, For Work Heights from 97.5 to 250 cm, Increased Stability During Work
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT 250
Zoro #
G105948327
UPC #
000346465808
Country of Origin
India

Dimensions

Length
38 7/25 in, 98 2/5 in
Overall Width
7 in
Adjustable Height
Telescoping
Overall Height - Maximum
8 3/16 ft
Mounting Thread Size
1/4"-20
Overall Height - Minimum
3 3/16 ft

Details

Item
Tripod
Includes
(1) BT 250 98 In. Heavy-Duty Tripod
Color
Silver
Construction
Aluminum
Characteristics
Easy to Handle, For Work Heights from 97.5 to 250 cm, Increased Stability During Work
Material
Aluminum
Mounting Thread
1/4 in
Head Style
Adjustable
Type
Heavy-Duty, Adjustable
Compatible with Manufacturer Model Number
GCL 2-160, GCL 25, GCL100-40G, GCL100-80C, GCL100-80CG, GLL 2-20, GLL 3-50, GLL 30, GLL 55, GLL100-40G, GLL3-300, GLL3-330C, GLL3-330CG, GLL40-20G, GLL50-40G, GPL 2, GPL 3, GPL 5, GPL100-30G, GPL100-50G
Compatible with Level Type
Optical and Transit Levels, Rotary Laser Levels
Number of Segments
3
Compatible Manufacturer Part Number
GCL 2-160, GCL 25, GCL100-40G, GCL100-80C, GCL100-80CG, GLL 2-20, GLL 3-50, GLL 30, GLL 55, GLL100-40G, GLL3-300, GLL3-330C, GLL3-330CG, GLL40-20G, GLL50-40G, GPL 2, GPL 3, GPL 5, GPL100-30G, GPL100-50G
Compatible Manufacturer Model Number
GCL 2-160, GCL 25, GCL100-40G, GCL100-80C, GCL100-80CG, GLL 2-20, GLL 3-50, GLL 30, GLL 55, GLL100-40G, GLL3-300, GLL3-330C, GLL3-330CG, GLL40-20G, GLL50-40G, GPL 2, GPL 3, GPL 5, GPL100-30G, GPL100-50G
For Use With Mfr. Model Number
GCL 2-160, GCL 25, GCL100-40G, GCL100-80C, GCL100-80CG, GLL 2-20, GLL 3-50, GLL 30, GLL 55, GLL100-40G, GLL3-300, GLL3-330C, GLL3-330CG, GLL40-20G, GLL50-40G, GPL 2, GPL 3, GPL 5, GPL100-30G, GPL100-50G
Compatible with Manufacturer Model No.
GCL 2-160, GCL 25, GCL100-40G, GCL100-80C, GCL100-80CG, GLL 2-20, GLL 3-50, GLL 30, GLL 55, GLL100-40G, GLL3-300, GLL3-330C, GLL3-330CG, GLL40-20G, GLL50-40G, GPL 2, GPL 3, GPL 5, GPL100-30G, GPL100-50G
Compatible with Mfr. Model No.
GCL 2-160, GCL 25, GCL100-40G, GCL100-80C, GCL100-80CG, GLL 2-20, GLL 3-50, GLL 30, GLL 55, GLL100-40G, GLL3-300, GLL3-330C, GLL3-330CG, GLL40-20G, GLL50-40G, GPL 2, GPL 3, GPL 5, GPL100-30G, GPL100-50G
For Use with Mfr Model Number
GCL 2-160, GCL 25, GCL100-40G, GCL100-80C, GCL100-80CG, GLL 2-20, GLL 3-50, GLL 30, GLL 55, GLL100-40G, GLL3-300, GLL3-330C, GLL3-330CG, GLL40-20G, GLL50-40G, GPL 2, GPL 3, GPL 5, GPL100-30G, GPL100-50G
Compatible Pump Manufacturer Part Number
GCL 2-160, GCL 25, GCL100-40G, GCL100-80C, GCL100-80CG, GLL 2-20, GLL 3-50, GLL 30, GLL 55, GLL100-40G, GLL3-300, GLL3-330C, GLL3-330CG, GLL40-20G, GLL50-40G, GPL 2, GPL 3, GPL 5, GPL100-30G, GPL100-50G
Compatible Mfr. Model Number
GCL 2-160, GCL 25, GCL100-40G, GCL100-80C, GCL100-80CG, GLL 2-20, GLL 3-50, GLL 30, GLL 55, GLL100-40G, GLL3-300, GLL3-330C, GLL3-330CG, GLL40-20G, GLL50-40G, GPL 2, GPL 3, GPL 5, GPL100-30G, GPL100-50G

Description

Tripod, Adjustable Height Telescoping, Overall Height - Maximum 8 3/16 ft, Overall Height - Minimum 3 3/16 ft, Graduation Marks Not Applicable, Head Style Adjustable, Material Aluminum, Mounting Thread Size 1/4 In.-20, Number of Segments 3, Color Silver, Compatible with Grainger Part Number 450W78, 450W79, 450W80, 494R17, 494R18, 494R19, 49Z231, 49Z232, 49Z234, 61DA41, 61KL71, 61KL72, 61KL77, 794LL6, Compatible with Level Type Optical and Transit Levels, Rotary Laser Levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.