Zoro Homepage

U-BRACKET FOR EVC-1122/VI, BLACK

  • Mfr # EVC-UB3-BLK

  • Zoro # G222445921


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Loudspeaker
Length
35.98 in
Compatible With
Electro-Voice EVC-1122-VI Loudspeaker
Color
Black
Features
60° Tilt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVC-UB3-BLK
Zoro #
G222445921
UPC #
672792011221
Country of Origin
Taiwan, Province of China

Dimensions

Length
35.98 in
Width
3.82 in

Details

Device Supported
Loudspeaker
Compatible With
Electro-Voice EVC-1122-VI Loudspeaker
Color
Black
Item
Mounting Bracket
Features
60° Tilt

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.