
Universal Oxygen Sensor - Upstream, 15738
Mfr # 15738
Zoro # G6774319
product price: $88.79
/ea
Free Shipping & Returns
Key Features
Thread Dia.
18 mm
Universal Fit
Yes
Connector Type
Male
Sensor Type
Heated
Mounting Style
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15738
Zoro #
G6774319
UPC #
28851157384
Country of Origin
United States
Dimensions
Thread Dia.
18 mm
Length
24.02 in
Wrench Size
22
Details
Universal Fit
Yes
Connector Type
Male
Sensor Type
Heated
Mounting Style
Threaded
Material
Metal
Features
Narrow-band heated
Number of Wires
4
Color / Finish
Steel
Description
When it comes to manufacturing automotive parts and components, Bosch leads the way in technology and innovation. From overall design to the critical elements, Bosch is known worldwide for quality and performance. Bosch manufactures thousands of auto parts, from Air Management Sensors to Wiper Blades.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.