Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VAC, Dust Extractor, 9 gal, HEPA, 150 cfm

  • Mfr # VAC090AH

  • Zoro # G6161154


original price: $656.99
8% off
new price: $599.00
/ea
Free Shipping & Returns

Key Features

Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
150 cfm
Static Pressure
97 in
Tank Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAC090AH
Zoro #
G6161154
UPC #
000346460131
Country of Origin
Romania

Dimensions

Tank Size
9 gal
Vacuum Hose Dia.
1 3/8 in
Vacuum Hose Length
16 ft
Width
23 in
Length
15 1/2 in
Power Cord Length
1 1/2 ft
Hose Length
16 ft
Height
29 in
Hose Dia.
1.37"
Overall Height
29 in
Overall Length
15 1/2 in
Overall Width
23 in
Cord Length
1 1/2 ft
Hose Diameter
1 3/8 in

Details

Item
Dust Extractor
Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
150 cfm
Static Pressure
97 in
Tank Material
Plastic
Tank Dry Capacity
9 gal
Tank Wet Capacity
9 gal
Vacuum Collection Type
Reusable Bag
Number of Motor Stages
2
Voltage
120 V AC
Amps
9.5
Frequency
60
Weight
28 lb
Standards
OSHA
Series
VAC
Vacuum Capacity
9 gal.
Drain
No
Vacuum Filter
Cartridge
Warranty
1 yr.
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Includes
Airsweep 9 gal Auto Filter Clean Dust Extractor, HEPA Filter
Casters
Yes
Sound Level
71 dB
Current
9.5 A
Vacuum Filtration Type
HEPA
Vacuum Air Flow
150 cfm
Vacuum Power Source
Corded
Tool Weight
28 lb
Features
On Board Storage of Attachments, Power Broker Dial for Allocating Power Between Vacuum and Connected Power Tool, Power Tool Activation Allows Power Tool's Switch to Turn Vacuum on and Off
OSHA Table 1 Compliant
Yes
Horsepower
0 hp
Power Source
Corded
Water Lift
97.3 in
Filter Efficiency
99.97% at 0.3 microns
Pickup Type
Dry/Wet
OSHA Table Compliant Full or Partial
OSHA Table 1 Compliant
Collection Type
Disposable Bag
Kit Contents
(1) 9.85 ft Vacuum Hose VH1035, (1) VAC090AH 9-Gallon Dust Extractor, Bend Nozzle VX100, Flat Filter, Power Tool Adapter Nozzle VX120, VF100 Fleece Filter Bag VB090F (1 Bag)

Description

Dust Extractor, Filtration Type HEPA, OSHA Table 1 Compliant Yes, Filter Efficiency 99.97 Percent at 0.3 microns, Air Flow 150 cfm, Voltage 120 V AC, Horsepower 0 hp, Kit Contents (1) 9.85 ft Vacuum Hose VH1035, (1) VAC090AH 9-Gallon Dust Extractor, Bend Nozzle VX100, Flat Filter, Power Tool Adapter Nozzle VX120, VF100 Fleece Filter Bag VB090F (1 Bag), Pickup Type Dry/Wet, Collection Type Disposable Bag, Tank Size 9 gal, Hose Diameter 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.