VAC140AH 14-Gallon Dust Extractor w/ Auto Filter Clean & HEPA Filter

  • Mfr # VAC140AH

  • Zoro # G702571157


product price:  $1,489.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VAC140AH
Zoro #
G702571157
UPC #
655646740669
Country of Origin
China

Description

BOSCH® VAC140AH AIRSWEEPTM DUST EXTRACTOR W/AUTO FILTER CLEAN, 14 GAL, 150 CFM, 15 FT CORD FEATURES:
    AUTOMATIC FILTER CLEANING - CLEANS FILTER EVERY 15 SECONDS TO MAINTAIN MAXIMUM SUCTION POWER L-BOXX INTEGRATION - INSTANTLY CREATES A MOBILE WORKSTATION POWER TOOL ACTIVATION - ALLOWS POWER TOOL'S SWITCH TO TURN VACUUM ON AND OFF POWER BROKERTM DIAL - FOR ALLOCATING POWER BETWEEN VACUUM AND CONNECTED POWER TOOL. ALSO ALLOWS SUCTION CONTROL FOR SPECIALTY APPLICATIONS EPA LEAD RELATED RENOVATIONS, REPAIR AND PAINTING (RRP) RULE COMPLIANT - WHEN ACCESSORY VF120H FILTER IS USED HIGH SUCTION FORCE - HIGH CFM FOR EXCELLENT DUST EXTRACTION CAPABILITIES FLAT FILTER DESIGN - MAXIMIZES CANISTER CAPACITY PUSH HANDLE - EASIER TRANSPORTATION OF VACUUM VACUUM HOSE WRAP - KEEPS HOSE SECURE AND OUT OF THE WAY DURING STORAGE OR TRANSPORTATION CORD WRAP - FOR CONVENIENT STORAGE OF CORD ON-BOARD ACCESSORY STORAGE - CONVENIENT STORAGE FOR EASY ACCESS TO OPTIONAL WANDS, NOZZLES, AND OTHER ACCESSORIES WET VACUUMING WATER LEVEL SENSOR - AUTOMATICALLY SHUTS DOWN VACUUM WHEN WATER REACHES A MAXIMUM HEIGHT TO PROTECT MOTOR RUGGED CONSTRUCTION / POLYPROPYLENE TANK - DURABLE AND RUST FREE METAL FRAME, RUBBER WHEELS AND LOCKING CASTER - BUILT TO WITHSTAND THE DEMANDS OF A JOBSITE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.