Zoro Homepage

Vacuum Accessory Kit

  • Mfr # GXA3-01L

  • Zoro # G3979270


product price: $229.00
/ea
Free Shipping & Returns

Key Features

For Vacuum Type
Shop Vacuum
Fits Vacuum Models
VAC090
For Use With
Dust Extractor
Material
Plastic
Attachment Dia.
1-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXA3-01L
Zoro #
G3979270
UPC #
000346627817
Country of Origin
Germany

Dimensions

Attachment Dia.
1-3/8"
Length
17-1/2"
For Hose Diameter
1 3/8 in

Details

Item
Vacuum Accessory Kit
For Vacuum Type
Shop Vacuum
Fits Vacuum Models
VAC090
For Use With
Dust Extractor
Material
Plastic
Includes
(5) 9 gal Fleece Filter Bags, Carrying Case, Dust Collection Attachment, HEPA Filter
Fits Vacuum Brand
Bosch

Description

Vacuum Accessory Kit, For Hose Diameter 1 3/8 in, Includes (5) 9 gal Fleece Filter Bags, Carrying Case, Dust Collection Attachment, HEPA Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models VAC090

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.