Vacuum Accessory Kit
Mfr # GXA3-02L
Zoro # G6756305
product price: $239.00
/ea
Free Shipping & Returns
Key Features
For Hose Diameter
1 3/8 in
Length
17-1/2"
Material
Plastic
Attachment Dia.
1-3/8"
For Use With
Dust Extractor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GXA3-02L
Zoro #
G6756305
UPC #
000346627824
Country of Origin
Germany
Dimensions
For Hose Diameter
1 3/8 in
Length
17-1/2"
Attachment Dia.
1-3/8"
Details
Item
Vacuum Accessory Kit
Material
Plastic
For Use With
Dust Extractor
Includes
(5) 14 gal Fleece Filter Bags, Carrying Case, Dust Collection Attachment, HEPA Filter
Fits Vacuum Brand
Bosch
Fits Vacuum Models
VAC140
For Vacuum Type
Shop Vacuum
Description
Vacuum Accessory Kit, For Hose Diameter 1 3/8 in, Includes (5) 14 gal Fleece Filter Bags, Carrying Case, Dust Collection Attachment, HEPA Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models VAC140
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.