Zoro Homepage

Vacuum Accessory Kit

  • Mfr # GXA4-01L

  • Zoro # G6756339


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Length
17-1/2"
Material
Plastic
Attachment Dia.
1-3/8"
For Use With
Dust Extractor
Includes
(5) 9 galFleece Filter Bags, 16 ft Dust Extractor Hose, Carrying Case, HEPA Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXA4-01L
Zoro #
G6756339
UPC #
000346627831
Country of Origin
Germany

Dimensions

Length
17-1/2"
Attachment Dia.
1-3/8"

Details

Item
Vacuum Accessory Kit
Material
Plastic
For Use With
Dust Extractor
Includes
(5) 9 galFleece Filter Bags, 16 ft Dust Extractor Hose, Carrying Case, HEPA Filter

Description

Vacuum Accessory Kit, For Hose Diameter Not Applicable, Includes (5) 9 gal Fleece Filter Bags, 16 ft Dust Extractor Hose, Carrying Case, HEPA Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models VAC090A, VAC090AH, VAC090S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.