Zoro Homepage

Vacuum Accessory Kit

  • Mfr # GXA4-02L

  • Zoro # G6755989


product price: $339.00
/ea
Free Shipping & Returns

Key Features

Length
17-1/2"
Material
Plastic
Attachment Dia.
1-3/8"
For Use With
Dust Extractor
Includes
9-55/64 in ft Vacuum Hose, Adapter Nozzle, Bend Nozzle, Fleece Bag, HEPA Flat Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXA4-02L
Zoro #
G6755989
UPC #
000346627848
Country of Origin
Germany

Dimensions

Length
17-1/2"
Attachment Dia.
1-3/8"

Details

Item
Vacuum Accessory Kit
Material
Plastic
For Use With
Dust Extractor
Includes
9-55/64 in ft Vacuum Hose, Adapter Nozzle, Bend Nozzle, Fleece Bag, HEPA Flat Filter

Description

Vacuum Accessory Kit, For Hose Diameter Not Applicable, Includes 9 ft 55/64 in Vacuum Hose, Adapter Nozzle, Bend Nozzle, Fleece Bag, HEPA Flat Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models VAC140A, VAC140AH, VAC140S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.