Zoro Homepage

Vacuum Nozzle Kit, 3 Piece

  • Mfr # VX130

  • Zoro # G9469162


product price: $44.00
/ea

Key Features

For Use With
35mm Wands, Hoses and Most 1-1/2" Wands and Hoses
Includes
Carpet Nozzle, Smooth-Floor Nozzle, Squeegee Insert
Type
3 Piece
Hose Dia. (In.)
1-1/2
Overall Dia. (In.)
1-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX130
Zoro #
G9469162
UPC #
000346460537
Country of Origin
Germany

Dimensions

Hose Dia. (In.)
1-1/2
Overall Dia. (In.)
1-1/2
For Hose Diameter
1 1/2 in

Details

Item
Vacuum Attachment Kit
For Use With
35mm Wands, Hoses and Most 1-1/2" Wands and Hoses
Includes
Carpet Nozzle, Smooth-Floor Nozzle, Squeegee Insert
Type
3 Piece
Fits Vacuum Models
V AC011, VX110
For Vacuum Type
Handheld Vacuum, Shop Vacuum
Fits Vacuum Brand
Bosch

Description

Vacuum Attachment Kit, For Hose Diameter 1 1/2 in, Includes Carpet Nozzle, Smooth Floor Nozzle, Squeegee Insert, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models V AC011, VX110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.