Shop BOSCH
See all product information
Create Account
Validated Oxygen Sensor - Upstream Left, 15337
- Mfr # 15337
- Zoro # G6825349
product price:Â
$
114.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Automotive Color / Finish
Steel
Wire Harness Length
10.6 in
Hex Size (Oxygen Sensor)
22 mm
Vehicle Fit
Passenger
Sensor Type
Narrow-Band
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15337
- Zoro #
- G6825349
- UPC #
- 28851153379
- Country of Origin
- United States
- Automotive Color / Finish
- Steel
- Vehicle Fit
- Passenger
- Sensor Type
- Narrow-Band
- Oxygen Sensor Type
- Narrow-band heated
- Heated (Oxygen Sensor)
- Yes
- Wire Quantity
- 4
- Connector Type
- Male
- Material
- Metal
- Universal Or Specific Fit
- Specific
- Terminal Quantity
- 4
- Connector Shape
- Oblong
Dimensions
- Wire Harness Length
- 10.6 in
- Hex Size (Oxygen Sensor)
- 22 mm
- Length
- 12.8 in
Description
When it comes to manufacturing automotive parts and components, Bosch leads the way in technology and innovation. From overall design to the critical elements, Bosch is known worldwide for quality and performance. Bosch manufactures thousands of auto parts, from Air Management Sensors to Wiper Blades.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.