This item is Discontinued.

Bosch Video Monitor, LCD, 2-29/32 in. D, 17 in. UML-172-90

Video Monitor, LCD, 2-29/32 in. D, 17 in. (Discontinued)

  • Mfr # UML-172-90
  • Zoro # G2027597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UML-172-90
Zoro #
G2027597
UPC #
800549165556
Country of Origin
Korea, Republic of

Dimensions

Height
13 45/64 in
Screen Size
17 in
Depth
2 29/32 in
Width
15 5/16 in

Details

Item
Video Monitor
Remote Control Type
Not Included
S-Video Inputs
Yes
Brightness
300 cd/m2
Composite Inputs
Yes
Audio Outputs
0
Vertical Resolution
1080p
Display Type
LCD
Max. Resolution
1280 x 1024
Media Card Slot
No
Component Video Inputs
No
HDMI Inputs
No
Energy Star Compliant
No
Screen Refresh Rate
60 Hz
Contrast Ratio
1000:1
Coaxial Cable Inputs
1
USB Slot
No

Description

Video Monitor, Brightness 300 cd/m2, Contrast Ratio 1000:1, Screen Refresh Rate 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.