This item is Discontinued.

Bosch Video Monitor, LED, 2-63/64 in. D, 27 in. UML-273-90

Video Monitor, LED, 2-63/64 in. D, 27 in. (Discontinued)

  • Mfr # UML-273-90
  • Zoro # G2027536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UML-273-90
Zoro #
G2027536
UPC #
800549694650
Country of Origin
Taiwan, Province of China

Dimensions

Height
14 63/64 in
Screen Size
27 in
Depth
2 63/64 in
Width
25 17/64 in

Details

Item
Video Monitor
Media Card Slot
No
HDMI Inputs
Yes
S-Video Inputs
Yes
Brightness
350 cd/m2
Coaxial Cable Inputs
1
Contrast Ratio
3000:1
Vertical Resolution
1080p
Energy Star Compliant
No
Screen Refresh Rate
60 Hz
Max. Resolution
1920 x 1080
Display Type
LED
Remote Control Type
Not Included
Audio Outputs
0
Component Video Inputs
Yes
Composite Inputs
Yes
USB Slot
No

Description

Video Monitor, Brightness 350 cd/m2, Contrast Ratio 3000:1, Screen Refresh Rate 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.