Zoro Homepage

Wall Scanner, 7 7/8 in D Scan

  • Mfr # D-tect200C

  • Zoro # G904217792


product price: $1,299.00
/ea
Free Shipping & Returns

Key Features

Scan Depth
7 7/8 in
Scans
Copper, Empty Plastic Pipes, Live Wires, Metal, Water-Filled Plastic Pipes, Wood
Function
Distance Measurement, Leakage Detection, Wall Scanner
Features
Bosch Radar Technology and Modern User Interface for Precision, Higher Safety, and Clear Illustration of Detected Objects, Multiple Views - Object view/Spot view/Signal View 2D/Signal View, Screenshots are Downloadable Via USB-C(TM) and SD Card Slot
Overall Height
9 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-tect200C
Zoro #
G904217792
UPC #
000346655766
Country of Origin
Malaysia

Dimensions

Scan Depth
7 7/8 in
Overall Height
9 1/8 in
Size
4.4 in H x 9.0 in L x 4.2 in W
Overall Width
4 7/16 in
Scan Depth for Wood - Maximum
1 1/2 in
Scan Depth for Non-Ferrous Metal - Maximum
3 1/8 in
Scan Depth for Live Wire - Maximum
3 1/8 in
Overall Depth
7 7/8 in
Scan Depth for Ferrous Metal - Maximum
7 7/8 in

Details

Scans
Copper, Empty Plastic Pipes, Live Wires, Metal, Water-Filled Plastic Pipes, Wood
Function
Distance Measurement, Leakage Detection, Wall Scanner
Features
Bosch Radar Technology and Modern User Interface for Precision, Higher Safety, and Clear Illustration of Detected Objects, Multiple Views - Object view/Spot view/Signal View 2D/Signal View, Screenshots are Downloadable Via USB-C(TM) and SD Card Slot
Battery Type
12V Li-Ion
Item
Wall Scanner
Temp. Range
14 to 122 Degrees F
Includes
Carry Case, Charger, USB Cable
Standards
Not Certified
Type
Professional
Accuracy
+/- 5 mm
Functions
Distance Measurement, Leakage Detection, Wire Warning Detection
Batteries Required
Batteries Required (Included)
Bluetooth
Bluetooth Compatible
Materials Detected
Plastic, Live Wire, Ferrous Metal, Non-Ferrous Metal, Wood
Compatible Surface Material
Dry Concrete, Drywall, Hollow Block, Wet Concrete, Wood
Operating Temperature - Maximum
122 Degrees F
Display Type
LED
Material
Plastic, Rubber
Operating Temperature - Minimum
14 Degrees F
Stud Finder Type
Electronic
Indication Method
Visual

Description

Wall Scanner, Accuracy +/- 5 mm, Overall Height 9 1/8 in, Batteries Required Batteries Required (Included), Overall Width 4 7/16 in, Overall Depth 7 7/8 in, Materials Detected Plastic, Live Wire, Ferrous Metal, Non-Ferrous Metal, Wood, Battery Type 12V Li-Ion, Scan Depth for Ferrous Metal - Maximum 7 7/8 in, Scan Depth for Wood - Maximum 1 1/2 in, Compatible Surface Material Dry Concrete, Drywall, Hollow Block, Wet Concrete, Wood, Scan Depth for Live Wire - Maximum 3 1/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.