Zoro Homepage

Wall Scanner, AA Alkaline/Li-Ion, IP 54

  • Mfr # GMS120-27

  • Zoro # G314936146


original price: $99.99
20% off
new price: $79.00
/ea
Free Shipping & Returns

Key Features

Accuracy
1/16 in
Includes
(1) Soft Pouch, (2) AA Batteries
Battery Type
Li-Ion, AA Alkaline
Features
Color-Coded Illuminated Marking Ring, IP54 rating and shock-absorbing rubber casing, Works with included AA batteries or 3.7V Li-ion battery (sold separately), Stud finding
Functions
Detection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMS120-27
Zoro #
G314936146
UPC #
0000346817638
Country of Origin
Malaysia

Dimensions

Scan Depth for Live Wire - Maximum
2 in
Scan Depth for Wood - Maximum
1 3/16 in
Overall Depth
7 5/16 in
Overall Height
1 5/16 in
Scan Depth for Ferrous Metal - Maximum
3 15/16 in
Scan Depth for Non-Ferrous Metal - Maximum
4 3/4 in
Overall Width
3 3/8 in

Details

Item
Wall Scanner
Accuracy
1/16 in
Includes
(1) Soft Pouch, (2) AA Batteries
Battery Type
Li-Ion, AA Alkaline
Features
Color-Coded Illuminated Marking Ring, IP54 rating and shock-absorbing rubber casing, Works with included AA batteries or 3.7V Li-ion battery (sold separately), Stud finding
Functions
Detection
Operating Temperature - Minimum
-10 Degrees F
Operating Temperature - Maximum
122 Degrees F
Batteries Required
Batteries Required (Included)
Materials Detected
Ferrous Metal, Live Wire, Non-Ferrous Metal, Wood
Compatible Surface Material
Drywall
Bluetooth
Not Bluetooth Compatible
Indication Method
Audible, Visual
Standards
IP 54
Display Type
LED

Description

Wall Scanner, Accuracy 1/16 in, Overall Height 1 5/16 in, Batteries Required Batteries Required (Included), Overall Width 3 3/8 in, Overall Depth 7 5/16 in, Materials Detected Ferrous Metal, Live Wire, Non-Ferrous Metal, Wood, Battery Type Li-Ion, AA Alkaline, Scan Depth for Ferrous Metal - Maximum 3 15/16 in, Scan Depth for Wood - Maximum 1 3/16 in, Compatible Surface Material Drywall, Scan Depth for Live Wire - Maximum 2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.