Wire Wheel Brush, 4-1/2" dia. Brush
Mfr # WBX409
Zoro # G502676373
product price: $22.69
/eaKey Features
Max. RPM
20,000 RPM
Arbor Hole Size
X-LOCK
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Stainless Steel
Abrasive Shank Size
No Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WBX409
Zoro #
G502676373
UPC #
000346642483
Country of Origin
China
Dimensions
Arbor Hole Size
X-LOCK
Abrasive Shank Size
No Shank
Bristle Trim Length
1 in
Brush Dia.
4 1/2 in
Face Width
1/2 in
Wire Dia.
0.02 in
Bristle Diameter
0.02 in
Bristle Length
1 in
Details
Max. RPM
20,000 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Stainless Steel
Bristle Type
Stringer Bead Twist Knot Wire
For Use With
Right Angle Grinders
Item
Wire Wheel Brush
Compatible Tool Type
Angle Grinder
Operating Speed - Maximum
12,500 RPM
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 4 1/2 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 1 in, Compatible Tool Type Angle Grinder, Connector Type X-Lock, Connector Size Not Applicable, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.