Zoro Homepage

Wood Drill Bit Extension, SS, 0.25 in Hex

  • Mfr # DQCE1006

  • Zoro # G211378506


product price: $13.99
/ea

Key Features

For Drill Shank Type
Hex
For Drill Bit Type
Wood Drills
Number of Pieces
1
Extension Shank Type
Hex
Extension Type
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DQCE1006
Zoro #
G211378506
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Extension Shank Hex Size
1/4 in
Overall Length
6 in
For Drill Shank Hex Size
1/4 in
Extension Shank Diameter
1/4 in
For Drill Diameter
1/4 in
For Drill Shank Diameter
1/4 in

Details

Item
Drill Bit Extension
For Drill Shank Type
Hex
For Drill Bit Type
Wood Drills
Number of Pieces
1
Extension Shank Type
Hex
Extension Type
Wood
Sub Brand
Daredevil
Measurement System
inch
Angled Head
Straight
Material - Machining
Stainless Steel
Flexible Shank
No

Description

Drill Bit Extension, 6 in Overall Length, Hex, For Drill Shank Type Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.