Wood Drilling Bit, HSS, 1/2" Bit Size
Mfr # NKSC08
Zoro # G6756969
product price: $13.19
/eaKey Features
Overall Length
6 1/2 in
Shank Size
5/16 in
Drill Bit Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NKSC08
Zoro #
G6756969
UPC #
000346488654
Country of Origin
China
Dimensions
Overall Length
6 1/2 in
Bit Dia.
1/2"
Shank Size
5/16 in
Drill Bit Size
1/2 in
Shank Hex Size
5/16 in
Shank Diameter
5/16 in
Flute Length
4 in
Details
Item
Hybrid Drill Bit
Drill Bit Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Drill Style
Auger
Number of Pieces
1
For Use With
Wood
Measurement System
Fractional Inch
For Tool Type
Rotary Drill
Decimal Equivalent
0.5
Sub Brand
Daredevil(R)
Drill Bit Point Type
Conventional
Primary Material Application
Wood
Number of Flutes
2
Shank Type
Hex
Description
Daredevil(R), Hybrid Drill Bit, 1/2 in, 4 in Flute Length, 6 1/2 in Overall Length, Shank Diameter 5/16 in, Shank Hex Size 5/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.