Zoro Homepage

Wood Drilling Bit, HSS, 5/8" Bit Size

  • Mfr # NKSC10

  • Zoro # G6756953


product price: $11.99
/ea

Key Features

Overall Length
6 1/2 in
Shank Size
5/16 in
Drill Bit Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKSC10
Zoro #
G6756953
UPC #
000346488661
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Bit Dia.
5/8"
Shank Size
5/16 in
Drill Bit Size
5/8 in
Shank Hex Size
5/16 in
Flute Length
4 in
Shank Diameter
5/16 in

Details

Item
Hybrid Drill Bit
Drill Bit Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
For Use With
Wood
Number of Pieces
1
Drill Style
Auger
Decimal Equivalent
0.6
For Tool Type
Rotary Drill
Measurement System
Fractional Inch
Sub Brand
Daredevil(R)
Drill Bit Point Type
Conventional
Primary Material Application
Wood
Number of Flutes
2
Shank Type
Hex

Description

Daredevil(R), Hybrid Drill Bit, 5/8 in, 4 in Flute Length, 6 1/2 in Overall Length, Shank Diameter 5/16 in, Shank Hex Size 5/16 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.