Zoro Homepage

Work Bag, Blue, Polyester, 0 Pockets

  • Mfr # CW02

  • Zoro # G611471371


product price: $28.79
/ea

Key Features

Color
Blue
Material
Polyester
Features
Medium Contractor Work Bag
Overall Height
11 1/2 in
Overall Width
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW02
Zoro #
G611471371
UPC #
000346487640
Country of Origin
China

Dimensions

Overall Height
11 1/2 in
Overall Width
9 1/2 in
Overall Depth
15 3/4 in

Details

Item
Work Bag
Color
Blue
Material
Polyester
Features
Medium Contractor Work Bag
Number of Inside Pockets
0
Number of Outside Pockets
0
Number of Pockets
0
Shape
Rectangle
Primary Application
General Purpose
Bag Style
Wide-Mouth

Description

Work Bag, Bag Style Wide-Mouth, Material Polyester, Overall Height 11 1/2 in, Overall Depth 15 3/4 in, Overall Width 9 1/2 in, Overall Diameter Not Applicable, Color Blue, Shape Rectangle, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Primary Application General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.