Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Light, LED, 1,200 lm

  • Mfr # GLI18V-1200CN

  • Zoro # G801991924


product price: $119.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Lamp Type
LED
Use With Battery Mfr. No.
BAT612, BAT620
Features
Adjustable Brightness Setting, Bluetooth connectivity, Durable Cover, Fade-In Function, Outstanding Runtime, Protective Roll Cage, Threaded for Tripod Use, to Dim it, to Set the Light on a Timer and Other Options, Toolbox App - Allows User to Turn Light On or Off
Charger Replacement
Mfr. No. GAL18V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLI18V-1200CN
Zoro #
G801991924
UPC #
000346631852
Country of Origin
China

Dimensions

Tool Height
8 in
Tool Width
9 3/4 in
Tool Depth
5 1/2 in
Tool Length
5 1/2 in

Details

Item
Cordless Work Light
Voltage
18 V
Lamp Type
LED
Use With Battery Mfr. No.
BAT612, BAT620
Features
Adjustable Brightness Setting, Bluetooth connectivity, Durable Cover, Fade-In Function, Outstanding Runtime, Protective Roll Cage, Threaded for Tripod Use, to Dim it, to Set the Light on a Timer and Other Options, Toolbox App - Allows User to Turn Light On or Off
Charger Replacement
Mfr. No. GAL18V
Series
No Series
Included Charger
No
Number of Batteries
1
Lumens
12,000 lm
Focus
Flood
Includes
GLI18V-1200CN 18V Connected LED Floodlight
Corded/Cordless
Cordless
Product Type
Work Light
Power Source
Cordless
Brightness Level
800 lm, 1,200 lm
Lamp Life at Maximum Lumens Rating
10.6 hr
Battery Platform
CORE18V(R)
Water Penetration Rating
IP64
Mount Type
Tripod
Head Type
Fixed
Maximum Brightness Level
1,200 lm
Lamp Life Battery Capacity Rating
8 Ah
Cordless Tool Kit Contents
Bare Tool
Compatible Charger Model Number
GAL18V
Number of Batteries Included
0
Minimum Brightness Level
800 lm
Run Time
10.6 hr, 17 hr
Compatible Battery Model Number
BAT612
Number of Light Output Modes
1
Maximum Head Rotation Angle
0 Degrees

Description

Work Light, Battery Platform CORE18V(R), Series No Series, Light Output Mode Not Applicable, Brightness Level 800 lm, 1,200 lm, Maximum Brightness Level 1,200 lm, Minimum Brightness Level 800 lm, Mount Type Tripod, Maximum Height 8 in, Light Distribution Not Applicable, Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 10.6 hr, 17 hr, Voltage 18V DC, Battery Included / Bare Tool Bare Tool, Compatible Battery Capacity 8 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.