Zoro Homepage

Work Light, LED, 4,000 lm

  • Mfr # GLI18V-4000CN

  • Zoro # G906602893


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Features
Power Source
Cordless
Cordless Tool Kit Contents
Bare Tool
Focus
Flood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLI18V-4000CN
Zoro #
G906602893
UPC #
000346643381
Country of Origin
China

Dimensions

Tool Width
9 in
Tool Height
9 1/2 in
Tool Length
7 3/16 in

Details

Item
Cordless Work Light
Voltage
18 V
Features
Power Source
Cordless
Cordless Tool Kit Contents
Bare Tool
Focus
Flood
Lamp Type
LED
Tool Weight
4.4 lb
Included Charger
No
Maximum Head Rotation Angle
0 Degrees
Battery Platform
CORE18V(R)
Maximum Brightness Level
4,000 lm
Mount Type
Tripod
Product Type
Work Light
Head Type
Fixed
Series
No Series
Number of Light Output Modes
3
Minimum Brightness Level
1,000 lm
Brightness Level
1,000 lm, 2,000 lm, 4,000 lm
Number of Batteries Included
0

Description

Work Light, Battery Platform CORE18V(R), Series No Series, Brightness Level 1,000 lm, 2,000 lm, 4,000 lm, Maximum Brightness Level 4,000 lm, Minimum Brightness Level 1,000 lm, Mount Type Tripod, Maximum Height 9 1/2 in, Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents Bare Tool, Voltage 18V DC, Battery Included / Bare Tool Bare Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.