Zoro Homepage

Wrench For Bosch Palm Routers

  • Mfr # 2609110438

  • Zoro # G4893287


product price: $9.59
/ea

Key Features

For Use With
Bosch Palm Routers
Number of Pieces
1
Product Type
Router Wrench
Wrench Size
17 mm
Compatible Manufacturer Model Number
GKF125CE, PR004, PR10E, PR20EVS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2609110438
Zoro #
G4893287
UPC #
000346472707
Country of Origin
Malaysia

Dimensions

Wrench Size
17 mm

Details

Item
Router Wrench
For Use With
Bosch Palm Routers
Number of Pieces
1
Product Type
Router Wrench
Compatible Manufacturer Model Number
GKF125CE, PR004, PR10E, PR20EVS

Description

Router Wrench, Product Type Router Wrench, Compatible Manufacturer Model Number GKF125CE, PR004, PR10E, PR20EVS, Number of Pieces 1, Wrench Size 17 mm, Compatible Grainger Model Number 2GTE4, 3TXC8, 446P20, 45CR54, Compatible Hose Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.