Zoro Homepage

X-Lock Abrasive, 80 Grit, 4 1/2 in dia.

  • Mfr # FDX2945080

  • Zoro # G711631538


product price: $5.59
/ea

Key Features

Flap Disc Type
Type 29
Overall Diameter
4 1/2 in
Connector Type
X-Lock
Backing Material
Fiber
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDX2945080
Zoro #
G711631538
UPC #
000346655032
Country of Origin
Turkey

Dimensions

Overall Diameter
4 1/2 in

Details

Item
X-Lock Abrasive
Flap Disc Type
Type 29
Connector Type
X-Lock
Backing Material
Fiber
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Coarse
Grit
80
Maximum Operating Speed
13,300 RPM
Color
Black
Coating Coverage
Semi-Open
Density Rating
Standard
Quick Change System
X-Lock

Description

X-Lock Abrasive, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Connector Size Not Applicable, Connector Type X-Lock, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System X-Lock, Backing Material Fiber, Coating Coverage Semi-Open, Grit 80, Maximum Operating Speed 13,300 RPM, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.