
Bose Rm7010 Roommatch 10D Vertical Array Loudspeaker-Black/Indoor Use (Discontinued)
- Mfr # 626425-5550
- Zoro # G5781451
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
626425-5550
Zoro #
G5781451
UPC #
-
Country of Origin
Unknown
Dimensions
Height
17.9"
Width
39.1"
Depth
23.5"
Details
Color
Black
Features
Digital Signal Processing (DSP)
Product Type
Speaker System
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.